35-3/4 in. 23.1 cu.ft. French Door Refrigerator in Fingerprint Resistant Black Slate
Profile™ 35-3/4 in. 23.1 cu.ft. French Door Refrigerator in Fingerprint Resistant Black Slate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.1 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Slate
- Control Type:
- Digital
- Depth:
- 31-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.2 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-7/8 in
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.9 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 333 lb
- Width:
- 35-3/4 in