Range Oven Backsplash Kit in Black
Range Oven Backsplash Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color = black
- ~30-1/2" wide
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- NSF Certified:
- No
- Type:
- GWB07T10680
- UL Listed:
- No