50 W Xenon Bulb

You last purchased this on
 
George Kovacs

50 W Xenon Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

50 W Xenon Bulb

  • Fast #
  • Part #KJXB1550
  • Item #3687952
  • Manufacturer Part #JXB15-50
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Light Bulb Type:
Xenon
UL Listed:
No
Volts:
120V
Watts:
50 W