60W 1-Light Wall Sconce in Brushed Nickel

You last purchased this on
 
George Kovacs

Bubble 60W 1-Light Wall Sconce in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

Bubble 60W 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KP931084
  • Item #5109167
  • Manufacturer Part #P931-084
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses one T10 medium base bulb, 60-Watt maximum (Not Incl.)
  • This George Kovacs mini pendant provides abundant light to kitchen Islands, bars and more from pendant which is convertible into a wall sconce.
  • Convertible to wall sconce
  • Includes assembly and installation parts
  • ETL listed
  • Compatible with standard wall dimmer
  • Glass panes create a diffused effect when illuminated
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Bubble
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
8-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
1
Package Quantity:
1
Power Source:
Electric
UL Listed:
No
Watts:
8 W
Width:
6-1/4 in