2 in. 300 psi Gasket Ductile Iron Manifold Assembly (Less Butterfly Valve and Check Valve)
2 in. 300 psi Gasket Ductile Iron Manifold Assembly (Less Butterfly Valve and Check Valve)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 40
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes