21-3/5 in. Plastic Condensate Drain Pan
21-3/5 in. Plastic Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment sold to licensed contractors only
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 17-1/2 in
- Length:
- 21-3/5 in
- Material:
- Plastic