3 Ton, Convertible, Medium Heat Packaged Gas/Electric Unit, 460/3
3 Ton, Convertible, Medium Heat Packaged Gas/Electric Unit, 460/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Built-in filter rack with standard 2” filters
- High- and low-pressure switches
- 24-volt terminal strip
- Microchannel technology on all condenser coils
- Copper tube/aluminum fin coils on evaporator
- Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
- ETL Listed
Specifications
- Application:
- Light Commercial
- BTU Heat Rating:
- 70000 Btu/h
- Gas Valve Stages:
- Two-Stage
- Refrigerant Control:
- TXV
- Tonnage:
- 3 Ton
- Type:
- GDFG0364DM00001S