3.5 Ton - 15.2 SEER2 - Horizontal - Packaged Heat Pump
3.5 Ton - 15.2 SEER2 - Horizontal - Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the 2023 M1 Test Standards
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Fully charged system
- All-aluminum evaporator coil
- Totally enclosed, permanently lubricated condenser fan motor
- Copper tube/aluminum fin condenser coil
- Multi-speed ECM indoor blower motor
- Electric heat kit available as a field-installed option
- Quiet horizontal discharge
Specifications
- AMP:
- 1.4, 150.7, 19.9, 3.8
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 79 dB
- Depth:
- 34 in
- EER2:
- 11.4
- EER2 Range:
- 11.2 - 11.6
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 35 in
- Horsepower:
- 3/4 hp
- MBH:
- 42
- Max CFM:
- 1300 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Single
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Weight:
- 375 lb
- Width:
- 66 in