31 in. Condenser Coil for GPG1336090M41CA Heat Pump
31 in. Condenser Coil for GPG1336090M41CA Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Confine and direct movement of soft seat to create pressure-energized seal against the disc edge up to full ANSI class 150 cold working pressures components.
- Square key valve-to-operator connection.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cone point set screws lock seat retainer on valve sizes 2" through 30".
- Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".
- Socket head cap screws used on valve sizes 36" and larger.
- Chevron design TFE prevents external leakage.
- Adjustable gland flange.
Documents
Specifications
- Brand Model Compatibility:
- GPG1336090M41CA
- Coil Type:
- Condenser
- Height:
- 32-1/4 in
- Length:
- 49-1/2 in
- Material:
- Copper, Aluminum
- Product Type:
- Coil
- UL Listed:
- No
- Weight:
- 391 lb
- Width:
- 31 in