4 TON 3P 208/230 G/E HIGH EFF
4 TON 3P 208/230 G/E HIGH EFF
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Built-in filter rack with standard 2” filters
- Heater kits with single-point entry
- 24-volt terminal strip
- High- and low-pressure switches
- Copper tube/aluminum fin coils
- ETL Listed
Specifications
- Application:
- Light Commercial
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 115000 Btu/h
- Depth:
- 74 in
- Gas Valve Stages:
- Two-Stage
- Height:
- 43-1/2 in
- Indoor Outdoor:
- Outdoor
- Origin:
- Domestic
- Refrigerant:
- R-410A
- Tonnage:
- 4 Ton
- Type:
- GDRG0483DM00001S
- Width:
- 48-5/16 in