4 Ton Cooling - 70,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER
4 Ton Cooling - 70,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Built-in filter rack with standard 2” filters
- Heater kits with single-point entry
- 24-volt terminal strip
- High- and low-pressure switches
- Copper tube/aluminum fin coils
- Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
- ETL Listed
Specifications
- Application:
- Light Commercial
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 70000 Btu/h
- CEC Compliant:
- For Sale in CA
- Depth:
- 74 in
- Height:
- 43-1/2 in
- Indoor Outdoor:
- Outdoor
- Origin:
- Domestic
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 4 Ton
- Type:
- GDBG0481DL00001S
- Width:
- 48-5/16 in