2 Ton - Multispeed - Air Handler
ACSF Series 2 Ton - Multispeed - Air Handler
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- All-aluminum tube/aluminum fin coil
- Direct-drive, resilient-mount, multi-speed motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet operation
- High-efficiency evaporator coil
- Available without heat or with sequence-controlled and rust-resistant nickel chromium heating elements of 5, 6, 8 or 10 kW
Specifications
- AMP:
- 2, 28.5, 30
- BTU Cooling Rating:
- 24,000 Btu/h
- BTU Heat Rating:
- 15600 Btu/h
- Blower Type:
- Multispeed
- Collection:
- ACSF Series
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 11-1/4 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 49-1/4 in