1.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - Painted
CAPTA Series 1.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - Painted
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Optimized for use with R-401A refrigerant
- Factory-installed thermal expansion valves for cooling applications
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 21 in. depth for easier attic access
- Single-piece access panel with tight seal helps to keep conditioned air from escaping
- Seal tight customized suction and liquid grommets for easy installation and removal
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- AHRI certified
- Vertical application
Specifications
- BTU:
- 18000
- Coating:
- Painted
- Coil Type:
- Cased
- Collection:
- CAPTA Series
- Configuration:
- Downflow, Upflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum
- Origin:
- Domestic
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Width:
- 14 in