8.5 Ton Two-Stage Commercial Packaged Heat Pump
DFH Series 8.5 Ton Two-Stage Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Application:
- Commercial
- BTU:
- 102000
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 3000 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DFH Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 83.7 dB
- Depth:
- 60-3/8 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 54-5/8 in
- MBH:
- 102
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 8.5 Ton
- UL Listed:
- No
- Volts:
- 460V
- Width:
- 90-5/8 in