Evaporative Coil Tube Assembly for ARUF25B14AA Air Handler
Evaporative Coil Tube Assembly for ARUF25B14AA Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- ARUF25B14AA
- Coil Type:
- Evaporator
- Configuration:
- Standard
- FM Approved:
- No
- Material:
- Aluminum
- Product Type:
- Coil Assembly
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 68.6 lb
- Width:
- 24-1/2 in