Extension Filter Rack

You last purchased this on
 
Goodman®

Extension Filter Rack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

Extension Filter Rack

  • Fast #
  • Part #GEFR01
  • Item #2230262
  • Manufacturer Part #EFR01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment sold to licensed contractors only
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GKS95,GMH95,GMV95,GCH95, GCH99,GME95,GMVM96 and GCVM96 Gas Fired Furnaces
Depth:
4 in
Height:
16 in
Length:
25 in
Material:
Steel
Product Type:
Filter Base