80% AFUE - 80,000 BTU - Downflow/Horizontal - Furnace
GCVC80 80% AFUE - 80,000 BTU - Downflow/Horizontal - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Efficient and quiet variable-speed blower
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Low constant fan speed circulates air throughout the home
- Silicon nitride igniters
- Two-stage gas valve
- Commissioning and diagnostics via on board Bluetooth with the CoolCloud™ phone and tablet application
- Comfort Bridge™ communicating system compatible
- California low NOx emissions-compliant models available
- Quiet, two-speed induced draft blower
Specifications
- AFUE:
- 80.00 %
- AMP:
- 7.75, 15
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- 2 Speed
- CFM:
- 1200 ft3/min
- CSA Certified:
- CSA B142.2, CSA B149.1
- Coating:
- Aluminum
- Collection:
- GCVC80
- Communicating:
- Communicating
- Configuration:
- Downflow, Horizontal
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Indoor
- MBH:
- 80
- Number of Burners:
- 4
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- SEER:
- 0.8
- Stages:
- Two Stage
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 6.5 Ton
- Vent Type:
- Chimney Vent
- Volts:
- 115VAC
- Width:
- 17-1/2 in