96% AFUE - 80,000 BTU - Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
GM9S96 96% AFUE - 80,000 BTU - Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High reliability and quality. Faster condensate water drainage and no unit water leakage. Durable and long igniter life. Provisions for electronic air cleaner and humidifier. Energy Efficient and quiet circulation. Self-diagnostic control board with constant memory
- Tax credit. Simple installation and setup. Easy connection for EAC and humidifier. Extra option for Air flow. High static airflow capability. Lower NOx emission
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Fault code LED output
- Color-coded low-voltage terminals
- Multi-speed ECM blower motor with continuous fan speed
- Silicon nitride igniter
- Heavy-duty aluminized-steel tubular heat exchanger. Stainless-steel sloped secondary heat exchanger
- Energy Star
- AHRI Certified - ETL Listed
Specifications
- AFUE:
- 96.00 %
- AMP:
- 20
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 80000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 76880 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B142.2, CSA B149.1
- Coating:
- Aluminum
- Collection:
- GM9S96
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 3
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Indoor
- MBH:
- 80
- Material:
- Steel
- Max CFM:
- 2000 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 139 lb
- Width:
- 21 in