96.00 % AFUE - 80000 BTU - Horizontal/Upflow - Multispeed - Two-Stage - Furnace

You last purchased this on
 
Goodman®

GMEC96 Series 96.00 % AFUE - 80000 BTU - Horizontal/Upflow - Multispeed - Two-Stage - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GMEC96 Series 96.00 % AFUE - 80000 BTU - Horizontal/Upflow - Multispeed - Two-Stage - Furnace

  • Fast #
  • Part #GGM9C960804CN
  • Item #9635750
  • Manufacturer Part #GM9C960804CN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
96.00 %
AMP:
11.6, 15
Application:
Unitary System
BTU:
80000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
80000 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
Coating:
Aluminum
Collection:
GMEC96 Series
Compressor Type:
Scroll
Condensing:
No
Configuration:
Horizontal, Upflow
Decibel Rating (dB):
72 dB
Depth:
28 in
EER:
11
ETL Listed:
Yes
Energy Star Compliant:
Yes
Flue Size:
2
Flue Type:
PVC
Fuel Type:
Propane, Natural Gas
Gas Valve Stages:
Two-Stage
Green Product:
Yes, Energy Star
Height:
33-3/8 in
Horsepower:
3/4 hp
ISO:
Yes
Ignition System:
Silicon Nitride
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
80
Max CFM:
1600 cfm
Maximum Airflow:
1600
Origin:
Domestic
Phase:
Single Phase
Power Source:
Gas
Product Type:
Gas Furnace
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Stages:
Two Stage
Suction Line (OD):
7/8 in
Temperature Range:
25 to 55 Deg F
Tonnage:
5 Ton
Type:
GGM9C960804CN
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Weight:
123 lb
Width:
21 in