92% AFUE - 80,000 BTU - Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
GMES92 Series 92% AFUE - 80,000 BTU - Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High reliability and quality Faster condensate water drainage and no unit water leakage Durable and long igniter life Provisions for electronic air cleaner and humidifier Energy Efficient and quiet circulation Lower NOx emission Self-diagnostic control board with constant memory Simple installation and setup Quiet and simple operation
- Heavy-duty aluminized-steel tubular heat exchanger Stainless-steel sloped secondary heat exchanger "Silicon Nitride igniter" Color-coded low-voltage terminals Multi-speed ECM blower motor with continuous fan speedball models comply with California 40 ng/J Fault code LED Output Single-Stage gas Valve Single-speed inducer draft blower
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Durable silicon nitride igniter
- Convenient left or right connection for gas and electrical service
- Single-stage gas valve
- Heavy-duty aluminized-steel tubular heat exchanger
- Multi-speed ECM blower motor with continuous fan speed All models comply with California 40 ng/J Fault code LED Output Single-Stage gas Valve Single-speed inducer draft blower
- All models comply with California 40 ng/J Low NOx emissions standard
- Quiet single-speed induced draft blower
Specifications
- AFUE:
- 92.00 %
- AMP:
- 15
- Application:
- Residential
- BTU:
- 80000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 73680 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Coating:
- Aluminum
- Collection:
- GMES92 Series
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 2
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Indoor
- MBH:
- 80
- Material:
- Steel
- Max CFM:
- 1200 cfm
- Number of Burners:
- 4
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 17-1/2 in