80.00 % AFUE - 80000 BTU - Horizontal/Upflow - Variable Speed - Furnace
GMVC8 Series 80.00 % AFUE - 80000 BTU - Horizontal/Upflow - Variable Speed - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Efficient and quiet variable-speed Blower
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Silicon Nitride igniter
- Two-Stage gas valve
- Commissioning and diagnostics via on board Bluetooth with the Cool Cloud™ phone and tablet application
- Comfort Bridge™ Communicating System compatible
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10.6, 11.7, 15
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 80000
- BTU Cooling Rating:
- 56500 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B142.2, CSA B149.1
- Coating:
- Aluminum
- Coil Type:
- Aluminum Fin
- Collection:
- GMVC8 Series
- Compressor Type:
- Scroll
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- HSPF:
- 9
- Height:
- 33-1/2 in
- Horsepower:
- 3/4 hp
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 80
- Max CFM:
- 2000 cfm
- Maximum Airflow:
- 2000
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Gas Furnace
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Two Stage
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 5 Ton
- Type:
- GGMVC800805CX
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Weight:
- 650 lb
- Width:
- 21 in