3.5 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V
GPDM3 3.5 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the 2023 M1 Test Standards
- Combines cooling with heat pump and gas heating for optimal year-long performance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Two-stage gas valve
- Multi-speed ECM indoor blower motor
- All-aluminum evaporator coil
- Heavy-duty aluminized-steel heat exchanger
- Energy-efficient scroll compressor
- Power-assisted combustion
- Natural gas with easy conversion to propane with accessory kit
Specifications
- AFUE:
- 81.00 %
- AMP:
- 112, 17.9, 29.2, 45
- Application:
- Residential, Unitary System
- BTU Cooling Rating:
- 40500 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CFM:
- 3150 ft3/min
- Coil Type:
- Evaporator
- Collection:
- GPDM3
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 76 dB
- Depth:
- 51 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 42-1/2 in
- Horsepower:
- 1/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Weight:
- 525 lb
- Width:
- 47 in