2 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
GSXB4 2 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the 2023 M1 test standards
- Energy-efficient compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Contactor with lug connection
- Copper tube/ enhanced aluminum fin coil-5mm diameter on 1.5-3.0T
- Service valves with sweat connections and easy-to-access gauge ports
- Fully charged for 15 in. of tubing length
- Factory-installed filter drier
- AHRI Certified
- Ground lug connection
Specifications
- AMP:
- 15.3
- Application:
- Unitary System
- BTU:
- 24000
- BTU Cooling Rating:
- 18000 Btu/h
- Collection:
- GSXB4
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- UL 60335-2-40
- Volts:
- 208/230V
- Weight:
- 151 lb
- Width:
- 29 in