36 MBH 4-Zone Floor Mount and Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
MXS Series 36 MBH 4-Zone Floor Mount and Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- AHRI Certified
- Frequency: 60 Hz
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Recommended Breaker Size: 20 Amps
- Parts Warranty: 5 Years
Specifications
- AMP:
- 17.5, 19.75, 19.8, 20
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- Collection:
- MXS Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 54 dB
- Depth:
- 12-5/8 in
- EER:
- 9.2
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 12.2
- Height:
- 28-15/16 in
- ISO:
- Yes
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 230 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Outdoor Condenser
- Refrigerant:
- R-410A
- SEER:
- 17.7
- Stages:
- 1H/1C
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 34-1/4 in
- Zones:
- 4