Single Handle Bathroom Sink Faucet in Hard Graphite
Essence Single Handle Bathroom Sink Faucet in Hard Graphite
Frequently Purchased Together
Product Details
- GROHE Silk Move for smooth, effortless handle operation
- Grohe StarLight® coating wipes clean, maintains finish for life
- Single-hole installation
- Solid brass body
- High temperature limiter to prevent scalding
- Ceramic disc valves ensure a lifetime of drip-free operation
- GROHE QuickFix® Plus for fast, easy installation with minimal treading
- GROHE EcoJoy reduces water usage without sacrificing performance
- Limited Lifetime Warranty
- Metal lever handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essence
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Deck Plate Included:
- No
- Depth:
- 5-3/4 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-7/16 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Deck Thickness:
- 1-3/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Faucet
- Sink Depth:
- 2-3/16 in
- Size:
- 5-3/4 in x 2-1/8 in
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 3-11/16 in
- Spout Swivel:
- 100°
- Spout Type:
- Low Arc
- Trim Only:
- No
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in