Bathroom Sink Drain in Brushed Nickel
Universal Bathroom Sink Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Matches faucet finishes
- One-touch, spring action pop-up (with overflow)
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- No lift rod required
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Outside:
- 2-1/2 in
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain