4 x 4 x 2 in. Grooved Hot Dipped Zinc Galvanized Ductile Iron Reducing Tee

You last purchased this on
 
Gruvlok

Fig 7061 4 x 4 x 2 in. Grooved Hot Dipped Zinc Galvanized Ductile Iron Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gruvlok

Fig 7061 4 x 4 x 2 in. Grooved Hot Dipped Zinc Galvanized Ductile Iron Reducing Tee

  • Fast #
  • Part #G0390119709
  • Item #841735
  • Manufacturer Part #0390119709
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-153, ASTM A-536 Grade 65-45-12
Application:
Fire Protection, HVAC, Industrial, Mechanical, Mining, Oil and Gas, Plumbing
Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig 7061
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Reducing, Tee
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Schedule Class:
40, Standard
UL Listed:
Yes
Weight:
10.2 lb