Model 768G Wye 2 1/2 in. Ductile Iron and Stainless Steel Grooved Mesh Valve Strainer
Model 768G Model 768G Wye 2 1/2 in. Ductile Iron and Stainless Steel Grooved Mesh Valve Strainer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The strainer can be installed quickly and easily with two mechanical couplings and the straight flow through design provides for lower pressure drop
- This strainer features a stainless steel screen that is secured with an end cap and mechanical coupling
- Grooved-end wye-strainers are designed to strain debris and foreign matter from piping systems and thus provide inexpensive protection for costly pumps, meters and other components
- The Strainer is suitable for vertical and horizontal installations
- Cleaning and maintenance of the screen can be accomplished easily by removing the coupling
Specifications
- ANSI:
- ANSI C606 1997
- ASTM:
- ASTM A-240, ASTM A-536 Grade 65-45-12
- Collection:
- Model 768G
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Length:
- 10-3/4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Origin:
- Global
- Pressure - High:
- 300
- Strainer Type:
- Wye
- Temperature Range:
- -40 to 230 Deg F (-40 to 110 Deg C)
- UL Listed:
- No
- Weight:
- 14 lb