3 in. 60 gpm Grooved Bronze Circuit Balancing Valve

You last purchased this on
 
Gruvlok

Model CB800 3 in. 60 gpm Grooved Bronze Circuit Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gruvlok

Model CB800 3 in. 60 gpm Grooved Bronze Circuit Balancing Valve

  • Fast #
  • Part #G01330026410
  • Item #9293516
  • Manufacturer Part #1330026410
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125
Application:
Hydronic Cooling Systems, Hydronic Heating Systems
Clean Bagged:
No
Collection:
Model CB800
Diameter - Outside:
3-1/2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
60 gpm
Handle Material:
Thermoplastic
IAPMO Listed -:
No
Length:
12-1/4 in
Material:
Brass, Cast Iron, Plastic, Rubber
Material Type:
EPDM, Thermoplastic
NSF Certified:
No
Pressure - High:
300
UL Listed:
No
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Type:
Circuit Balancing Valve
Weight:
27.8 lb