Cane Touch Apron for HTVZ Series Water Coolers and HTVZ Series Drinking Fountains
Cane Touch Apron for HTVZ Series Water Coolers and HTVZ Series Drinking Fountains
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Classroom, Healthcare, Hospitality, Office
- Brand Model Compatibility:
- HTVZ Series Electronic Cooler
- Built-In Water Filter:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Depth:
- 9-3/5 in
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Length:
- 17-3/5 in
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Apron
- Side Spray:
- No
- UL Listed:
- Yes
- Width:
- 17-3/5 in