Wall Mount Stainless Steel Indoor Bottle Filling Station
HydroBoost® Wall Mount Stainless Steel Indoor Bottle Filling Station
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- Application:
- Healthcare
- Built-In Water Filter:
- Yes
- Collection:
- HydroBoost®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Filtering Material:
- Yes
- Height:
- 34-67/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 38-1/2 in
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Origin:
- Domestic
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Type:
- HOVLSERWSIWF
- Volts:
- 115V
- Width:
- 6-3/4 in