Mounting Frame for HTHB(WF)-OVLSER-I Bottle Filling Station
Mounting Frame for HTHB(WF)-OVLSER-I Bottle Filling Station
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- HTHB(WF)-OVLSER-I Bottle Filling Station
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Mounting Frame
- Side Spray:
- No