2-Level Steel Water Fountain Mounting Frame
OVL-II™ 2-Level Steel Water Fountain Mounting Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 6
- Brand Model Compatibility:
- OVL-II SER and OVL-II ESR Drinking Fountains
- Coating:
- Galvanized
- Collection:
- OVL-II™
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Height:
- 41-3/25 in
- Length:
- 37-19/50 in
- Material:
- Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Mounting Frame
- Side Spray:
- No
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 2-1/2 in