1-1/2 in. Forged Brass Threaded Gate Valve
667 1-1/2 in. Forged Brass Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass body
- Threaded Ends
- Plumbing gate valve
- 200 WOG
- Non-rising stem
Documents
Specifications
- ASTM:
- ASTM A-48, ASTM B-124, ASTM B-16, ASTM B-283
- Collection:
- 667
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 4-47/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-11/25 in
- Material:
- Forged Brass, Cast Iron, Bronze
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Forged Solid
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 2.12 lb