36 in. Shower Rail with Hose in Brushed Gold Optic
Locarno 36 in. Shower Rail with Hose in Brushed Gold Optic
Frequently Purchased Together
Product Details
- Thoughtful design : German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
- At the perfect height : Overall height of 26.68-inches allows a wide positioning range of the connected hand held shower
- Balance design: The design inspired by the Art Deco movement create balanced design that suits any living space
- Profile stand pipe: Round
- Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- Shower hose length: 63.0 Inch
- Hose included: For simplicity, the included Techni flex shower hose matches perfectly with Hansgrohe hand held shower heads
- Premium finish: Designed to match Hansgrohe Locarno collection finishes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Locarno
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 38-63/100 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Origin:
- Domestic
- Overall Height:
- 38-5/8 in
- Product Type:
- Bar
- Shape:
- Round
- Slide Bar Height:
- 36 in
- Style:
- Contemporary
- Supply Lines Included:
- No
- Width:
- 2-22/25 in
- cUPC Certified:
- Yes