4 STRZ X 2-1/2 male national standard thread 2W Ball Valve
4 STRZ X 2-1/2 male national standard thread 2W Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slow open/close
- Light weight aluminum design
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- MNST
- End Connection 3:
- MNST
- End Connections:
- Storz x MNST x MNST
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Aluminum
- Type:
- HH2004025NH