3 x 3 x 1-1/2 in. IPS Push-On Ductile Iron Service Tee
3 x 3 x 1-1/2 in. IPS Push-On Ductile Iron Service Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM F-477
- AWWA:
- AWWA C-153
- Application:
- Ductile Iron Pipe, PVC Pipe
- Clean Bagged:
- No
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connection 3:
- FNPT
- End Connections:
- Bell End x Bell End x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 3 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No