6 in. X 7 in. Gas B Vent Increaser
6 in. X 7 in. Gas B Vent Increaser
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 7 in
- Duct Size:
- 6 in x 7 in
- Height:
- 5-1/8 in
- Material:
- Aluminum, Steel