1-5/8 x 2-5/8 in. Oval Eye Pad (Box of 50, Case of 12 Boxes)
1-5/8 x 2-5/8 in. Oval Eye Pad (Box of 50, Case of 12 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Keep harmful substances away from the area
- Individually wrapped
- Oval eye pads
- Size: 1-5/8" x 2-5/8"
- Sterile
Specifications
- Length:
- 2-5/8 in
- Package Quantity:
- Box of 50, Case of 12 Boxes
- Product Type:
- Eye Pad
- Width:
- 1-5/8 in