83% AFUE - 125,000 BTU - Highboy/Upflow - Furnace
83% AFUE - 125,000 BTU - Highboy/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 83.00 %
- BTU:
- 125000
- CEC Compliant:
- For Sale in CA
- Configuration:
- Highboy, Upflow
- Depth:
- 33-1/8 in
- Fan Speeds:
- 6
- Height:
- 54 in
- MBH:
- 125
- Max CFM:
- 1835 cfm
- Power Source:
- Oil
- Tonnage:
- 5 Ton
- Weight:
- 270 lb
- Width:
- 22-1/2 in