10-1/2 in. 60W 1-Light Outdoor Wall Lantern in Anchor Bronze
10-1/2 in. 60W 1-Light Outdoor Wall Lantern in Anchor Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Warm rich light bronze tone
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 2 year finish warranty
- Classic, modern style with a nautical flair adds elegance to a variety of exteriors
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anchor Bronze
- Depth:
- 7-4/5 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Amber Seeded Bound
- Height:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Craftsman, Coastal
- Material:
- Brass, Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in