100W 1-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Kyra 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Fixture can be mounted either up or down
- For complete warranty information visit https://www.hinkleylighting.com
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor, Outdoor
- CSA Certified:
- Yes
- Collection:
- Kyra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 7-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional, Modern
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2 lb
- Width:
- 4-4/5 in