18 gal Wings Open Lid Sensor Trash Can with Odor Filter in Stainless Steel
18 gal Wings Open Lid Sensor Trash Can with Odor Filter in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Odor Filter absorbs trash odors
- Slim, space-saving design fits into tight spaces
- 100% touch-free, sensor operated lid is hygienic
- Large 18 gallon capacity perfect for high traffic venues (restaurants, lobbies)
- Trash bag retainer ring secures bag and keeps it out of view
- Elegant, brushed stainless steel finish is smudge-resistant and easy to clean
Specifications
- Battery Size:
- C
- Capacity:
- 18 gal
- Color Finish Name:
- Silver
- Height:
- 28-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 16-3/10 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Lid
- Type:
- HHLS18WRSL
- Width:
- 10-2/5 in