3/4 in. 450F 250 psi Steam Trap

You last purchased this on
 
Hoffman Specialty

Series B2 3/4 in. 450F 250 psi Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoffman Specialty

Series B2 3/4 in. 450F 250 psi Steam Trap

  • Fast #
  • Part #H404364
  • Item #5166270
  • Manufacturer Part #404364
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series B2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
6-15/16 in
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
250 psi
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in