2-1/2 x 3 in. IPS x CTS J-Hanger
Silencer™ 2-1/2 x 3 in. IPS x CTS J-Hanger
Frequently Purchased Together
Product Details
- Ideal for noise and vibration isolation, and dissimilar metal isolation
- Conforms with Manufacturers Standardization Society (MSS) SP-58 and SP-69 (type 10)
- J-hanger with TPE liner
- Comes in a range of options to accommodate different pipe sizes
- Compatible with multiple pipe types
- Accommodates 2-1/2" IPS pipe
Documents
Specifications
- Application:
- Acoustic Isolation, Horizontal, Overhead Support
- Collection:
- Silencer™
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in - 3 in
- Height:
- 6-3/10 in
- Length:
- 1-3/10 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel, Plastic
- Material Type:
- Thermoplastic Elastomer
- Maximum Temperature:
- 225
- Minimum Temperature:
- -50
- Product Type:
- J Hanger
- UL Listed:
- No
- Width:
- 4-7/10 in
- Work Load Limit:
- 800 lb