18 W LED Bulb 2G11
SnapLamp™ 18 W LED Bulb 2G11
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used with UC100A1005, UC100E1006, UV100A1000, UV100E1043, RUVLAMP1
- 3 75W M Bulbs Required
- Original factory replacement Honeywell UV bulb (bulb only - no handle)
Specifications
- Application:
- HVAC Systems, Air Purifiers, Heating and Cooling Filters, Air Conditioner, Foodservice, Beverage Processing, Hospitals, Chemicals, Oil, Gas, Power, Pulp, Paper, Wood, Electronics, Cosmetics, Pharmaceutical, Hotels, Laboratories
- Brand Model Compatibility:
- UC100A1005, UC100E1006, UV100A1000, UV100E1043
- Collection:
- SnapLamp™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Energy Star Compliant:
- No
- Length:
- 8-33/50 in
- Light Bulb Base Type:
- 2G11
- Light Bulb Shape Code:
- Twin Tube
- Light Bulb Type:
- LED
- Material:
- Ceramic
- Number Of Hours:
- 10000 h
- Origin:
- Global
- VA Cat 60 Hz:
- 120
- VA Rating:
- 120 VA
- Volts:
- 120V
- Watts:
- 18 W