25 lb. Reclaimed Terry Cloth Towel and Robe Bag

You last purchased this on
 
HOSPECO

Hospeco® 25 lb. Reclaimed Terry Cloth Towel and Robe Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
HOSPECO

Hospeco® 25 lb. Reclaimed Terry Cloth Towel and Robe Bag

  • Fast #
  • Part #H51525
  • Item #8032550
  • Manufacturer Part #515-25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mixed colors
  • Great for general clean-up
  • Reclaimed terry towel and robe rags
  • Requires Certification

Specifications

Application:
Cleaning
Collection:
Hospeco®
Color Finish Name:
Multiple
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton
Material Type:
Terry
Product Type:
Towel, Robe Bag, Terry Towel, Cloth
Size:
25 lb