XL Size Nitrile 5 MIL Black Gloves

You last purchased this on
 
HOSPECO

XL Size Nitrile 5 MIL Black Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
HOSPECO

XL Size Nitrile 5 MIL Black Gloves

  • Fast #
  • Part #HGLN145FX
  • Item #10200469
  • Manufacturer Part #GL-N145FX
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard length; beaded cuff
  • Latex free
  • Textured fingers
  • Complies with FDA CFR title 21 indirect food additive regulations part 177
  • Non-sterile
  • Ambidextrous
  • Thickness: 5 mil
  • Powder free
  • Single use only
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Glove Size:
XL
Glove Type:
Agriculture, Construction, General Purpose, Industrial, Mechanical, Law Enforcement, Powder Free, Disposable
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100, Case of 10 Boxes
Reusable:
No
Thickness:
5 mil
Tool Type:
Gloves