40W 8-Light Candelabra E-12 Incandescent Pendant Light in Aged Brass
Royalton 40W 8-Light Candelabra E-12 Incandescent Pendant Light in Aged Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Royalton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 18-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Crystal
- Height:
- 27-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Traditional
- Material:
- Steel
- Minimum Height:
- 32 in
- Number of Lights:
- 8
- Overall Height:
- 84 in
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 40 lb
- Width:
- 18-1/4 in