1-1/2 in. Adjustable Full Circle Pop-up Rotor Sprinkler
1-1/2 in. Adjustable Full Circle Pop-up Rotor Sprinkler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 3-1/2 in
- End Connection 1:
- BSP
- End Connections:
- BSP
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 83.3 gpm
- Height:
- 11 in
- Material:
- Plastic
- Pressure - Maximum:
- 150 psi
- Pressure - Minimum:
- 80 psi
- Spray Radius -:
- 180
- UL Listed:
- No